https://www.bdiexpress.com/medias/INDREXXXTXXX-81420631-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ3NTh8aW1hZ2UvanBlZ3xhRFZpTDJnMllTOHhNRE0wTXpBMU5ESXhNekUxTUM5SlRrUlNSVmhZV0ZSWVdGaGZPREUwTWpBMk16RmZNekF3ZURNd01DNXFjR2N8MGZiNjIyZDFhYmI2YWU0OGQwMzg5MzAwNWZkZjI1NjlkZTBkYTE5NzQ0M2E5ZDU3NjQ1NTI3Njg4YjlhOTAwYw
REXNORD
REXNORD
LF1757TAB-3.25IN ZN-PINS
REXNORD REXNORD
Description
LF1757TAB-3.25IN ZN-PINS TABLETOP CHAIN ; NON RETURNABLE
Plate Top Chain; 1757 Chain Size; Plastic with Plastic Top; 1-1/2" Pitch; 3-1/4" Chain Width; Side Flexing; Low Friction Material Type; Zinc Plated Steel Pin Material; Straight
Part #
LF1757TAB-3.25IN ZN-PINS
BDI #
24108925
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Table-Top-Chains/LF1757TAB-3-25IN-ZN-PINS/p/24108925
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151614
Weight / Kilogram
0.47
EAN
0698210848477
Product Group - BDI
M00330
Chain Size
1757
Basic Construction
Plastic with Plastic Top
Component
Chain
Chain Type
Side Flexing
Material Type
Low Friction
Pin Material
Zinc Plated Steel
Price Unit
FT
Plate Shape
Straight
Inch - Metric
Inch
Category - BDI
Flat Top Chain
Harmonized Tariff Code
8428.39.00.00
Noun
Chain
Keyword String
Plate Top
Weight / LBS
0.13
Long Description
Plate Top Chain; 1757 Chain Size; Plastic with Plastic Top; 1-1/2" Pitch; 3-1/4" Chain Width; Side Flexing; Low Friction Material Type; Zinc Plated Steel Pin Material; Straight
Plate Thickness
0.189 Inch | 4.8 Millimeter
Chain Width
3.25 Inch | 82.55 Millimeter
Pin Diameter
0.28 Inch | 7.1 Millimeter
Chain Pitch
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh