https://www.bdiexpress.com/medias/INDREXCHNXXX-1863-2STLPL-LF-300X300.jpg?context=bWFzdGVyfHJvb3R8MjQ3OTZ8aW1hZ2UvanBlZ3xhREEwTDJoak5TOHhNREl3Tmpjek9UZzFOelF6T0M5SlRrUlNSVmhEU0U1WVdGaGZNVGcyTTE4eVUxUk1VRXhmVEVaZk16QXdXRE13TUM1cWNHY3xkOTNkZTM4OGM5MDk3ZjVmYjE1ZDdlZGVlNDc1MWNkMDZjMTQ4OTUyYjYyMmUwZTU2ZjFiODhlMzkwZTdjMjYz
REXNORD
REXNORD
LF1863TK2.25
REXNORD REXNORD
Description
LF1863TK2.25 TABLETOP CHAIN
Plate Top Chain; 1863; 2 Piece Steel with Plastic Top; 1-1/2" Pitch; 2-1/4" Chain Width; Straight Running | Side Flexing
Part #
1267660
BDI #
18621487
Details
76.9
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Table-Top-Chains/LF1863TK2-25/p/18621487
Your Price
$ 76.90 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151614
Weight / Kilogram
0.635
EAN
0698210855284
Product Group - BDI
M00330
Chain Size
1863
Basic Construction
2 Piece Steel with Plastic Top
Component
Chain
Chain Type
Straight Running | Side Flexing
Material Type
Low Friction
Price Unit
FT
Inch - Metric
Inch
Category - BDI
Flat Top Chain
Harmonized Tariff Code
8428.39.00.00
Noun
Chain
Keyword String
Plate Top
Manufacturer URL
https://www.rexnord.com
Weight / LBS
0.175
Long Description
Plate Top Chain; 1863; 2 Piece Steel with Plastic Top; 1-1/2" Pitch; 2-1/4" Chain Width; Straight Running | Side Flexing
Chain Pitch
1.5 Inch | 38.1 Millimeter
Chain Width
2.25 Inch | 57.15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh