SYSTEM PLAST
SYSTEM PLAST
LF1873SS-TAB-K325
SYSTEM PLAST SYSTEM PLAST
Description
LF1873SS-TAB-K325 CONV FLAT TOP CHAIN ; NON-RETURNABLE BROWN SIDEFLEXING 10FT
Plate Top Chain; 1873; 2 Piece Stainless Steel with Plastic Top; 1-1/2" Chain Pitch; 3-1/4" Chain Width; Straight Running | Side Flexing | Back Flexing; Low Friction Material Type; Stainless Steel Pin Material; 2.244" Tab Width; 0.16" Plate Thickness; 1.14" Plate Height; Straight Plate Shape; 0.2" Pin Diameter
Part #
LF1873SS-TAB-K325
BDI #
24481108
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Table-Top-Chains/LF1873SS-TAB-K325/p/24481108
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151614
Weight / Kilogram
0.64
EAN
0726166148843
Product Group - BDI
M00330
Chain Size
1873
Basic Construction
2 Piece Stainless Steel with Plastic Top
Component
Chain
Chain Type
Straight Running | Side Flexing | Back Flexing
Material Type
Low Friction
Pin Material
Stainless Steel
Price Unit
FT
Order in Multiples of
10FT
Minimum Order Quantity
10FT
Plate Shape
Straight
Inch - Metric
Inch
Other Features
Brown Acetal Material
Category - BDI
Flat Top Chain
Harmonized Tariff Code
8428.39.00.00
Noun
Chain
Keyword String
Plate Top
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
11664
Weight / LBS
1.41
Long Description
Plate Top Chain; 1873; 2 Piece Stainless Steel with Plastic Top; 1-1/2" Chain Pitch; 3-1/4" Chain Width; Straight Running | Side Flexing | Back Flexing; Low Friction Material Type; Stainless Steel Pin Material; 2.244" Tab Width; 0.16" Plate Thickness; 1.14" Plate Height; Straight Plate Shape; 0.2" Pin Diameter
Plate Height
1.14 Inch | 28.956 Millimeter
Chain Width
3.25 Inch | 82.55 Millimeter
Tab Width
2.244 Inch | 56.998 Millimeter
Chain Pitch
1.5 Inch | 38.1 Millimeter
Pin Diameter
0.2 Inch | 5.08 Millimeter
Plate Thickness
0.16 Inch | 4.064 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh