![LF1873TAB SG SS-10IN 1SGD60 T1P 81430672](/medias/INDREXXXTXXX-81430672-300x300.jpg?context=bWFzdGVyfHJvb3R8MjY1NjB8aW1hZ2UvanBlZ3xhR1ZtTDJoak1pOHhNRE0wTXpBMk5qTTNNREEzT0M5SlRrUlNSVmhZV0ZSWVdGaGZPREUwTXpBMk56SmZNekF3ZURNd01DNXFjR2N8MjUzMGNjYWU4YTU2Zjg2YTRkMjNhOWU3YTk3OWVlZGRiMWI2NjY3NWJlNDMxYmUwNDA4MjM1YTVjNzE5Y2JlMg)
![LF1873TAB SG SS-10IN 1SGD60 T1P 81430672](/medias/INDREXXXTXXX-81430672-300x300.jpg?context=bWFzdGVyfHJvb3R8MjY1NjB8aW1hZ2UvanBlZ3xhR1ZtTDJoak1pOHhNRE0wTXpBMk5qTTNNREEzT0M5SlRrUlNSVmhZV0ZSWVdGaGZPREUwTXpBMk56SmZNekF3ZURNd01DNXFjR2N8MjUzMGNjYWU4YTU2Zjg2YTRkMjNhOWU3YTk3OWVlZGRiMWI2NjY3NWJlNDMxYmUwNDA4MjM1YTVjNzE5Y2JlMg)
REXNORD
REXNORD
LF1873TAB SG SS-10IN 1SGD60 T1P 81430672
REXNORD REXNORD
Description
LF1873TAB SG SS-10IN 1SGD60 T1P ; 81430672 TABLETOP CHAIN NON RETURNABLE
Plate Top Chain; 1873 Chain Size; Plastic with Plastic Top; 3/4" Pitch; 10" Chain Width; Side Flexing; Low Friction Material Type; 2.23" Tab Width; Straight
Part #
LF1873TAB SG SS-10IN 1SGD60 T1P 81430672
BDI #
24115720
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Table-Top-Chains/LF1873TAB-SG-SS-10IN-1SGD60-T1P-81430672/p/24115720
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151614
Weight / Kilogram
0.78
EAN
0793699977790
Product Group - BDI
M00330
Chain Size
1873
Basic Construction
Plastic with Plastic Top
Component
Chain
Chain Type
Side Flexing
Material Type
Low Friction
Price Unit
FT
Plate Shape
Straight
Inch - Metric
Inch
Category - BDI
Flat Top Chain
Harmonized Tariff Code
8428.39.00.00
Noun
Chain
Manufacturer Internal Number
10145589
Weight / LBS
0.22
Long Description
Plate Top Chain; 1873 Chain Size; Plastic with Plastic Top; 3/4" Pitch; 10" Chain Width; Side Flexing; Low Friction Material Type; 2.23" Tab Width; Straight
Chain Pitch
0.75 Inch | 19.05 Millimeter
Plate Height
1.14 Inch | 28.956 Millimeter
Chain Width
10 Inch | 254 Millimeter
Tab Width
2.23 Inch | 56.642 Millimeter
Plate Thickness
0.16 Inch | 4.064 Millimeter
Pin Diameter
0.2 Inch | 5.08 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh