https://www.bdiexpress.com/medias/INDREXCHNXXX-LF-863-SS-K-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY1MTd8aW1hZ2UvanBlZ3xhRGRoTDJnM09TOHhNRFUxTXpFeU5qWTRNalkxTkM5SlRrUlNSVmhEU0U1WVdGaGZURVpmT0RZelgxTlRYMHRmTXpBd2VETXdNQzVxY0djfDJmNGUxOWIxZmI4MmZjODg4ZGZjNGIwNjdiZjVmYzk4YjAzZjczMjRmNjU5NjNiNzE5YjI4ZjBjMjM0N2M0NTg
REXNORD
REXNORD
LF863SSK6
REXNORD REXNORD
Description
LF863SSK6 TABLETOP CHAIN ; POR
863; 2 Piece Stainless Steel with Plastic Top; Chain; 3/4" Pitch; 6" Chain Width; Straight Running | Back Flexing; Low Friction Material Type; Stainless Steel Pin Material; 2.13" Tab Width; Straight Plate
Part #
1267632
BDI #
18621549
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Table-Top-Chains/LF863SSK6/p/18621549
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151615
Weight / Kilogram
0.772
EAN
0698210718220
Product Group - BDI
M00330
Chain Size
863
Basic Construction
2 Piece Stainless Steel with Plastic Top
Component
Chain
Chain Type
Straight Running | Back Flexing
Material Type
Low Friction
Pin Material
Stainless Steel
Price Unit
FT
Order in Multiples of
10FT
Minimum Order Quantity
10FT
Plate Shape
Straight
Inch - Metric
Inch
Other Features
Base Roller Chain | Heavy Duty | With Tab
Category - BDI
Flat Top Chain
Harmonized Tariff Code
8428.39.00.00
Noun
Chain
Keyword String
Plate Top
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
LF863 6 IN
Weight / LBS
1.7
Long Description
863; 2 Piece Stainless Steel with Plastic Top; Chain; 3/4" Pitch; 6" Chain Width; Straight Running | Back Flexing; Low Friction Material Type; Stainless Steel Pin Material; 2.13" Tab Width; Straight Plate
Tab Width
2.13 Inch | 54.102 Millimeter
Pin Diameter
0.23 Inch | 5.842 Millimeter
Chain Width
6 Inch | 152.4 Millimeter
Base Width
0 Inch | 0 Millimeter
Chain Pitch
0.75 Inch | 19.05 Millimeter
Plate Height
1.15 Inch | 29.21 Millimeter
Plate Thickness
0.16 Inch | 4.064 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh