![LF863TABSS-3.25IN 81413797](/medias/INDREXCHNXXX-863-2SSPT-LF-300X300.jpg?context=bWFzdGVyfHJvb3R8MTgwOTZ8aW1hZ2UvanBlZ3xhR0V5TDJobU55OHhNREl3T0Rjek9UY3lNVEkwTmk5SlRrUlNSVmhEU0U1WVdGaGZPRFl6WHpKVFUxQlVYMHhHWHpNd01GZ3pNREF1YW5CbnwxMTdkZjJiMTYwNTg4ZWQ2ZDU1ZmI0ZWM3NzQ2NjkzMjk2YjJkOWYxNDc2NzliYmI4NzBmYzE2YjcyYjg2ZjQ1)
![LF863TABSS-3.25IN 81413797](/medias/INDREXCHNXXX-863-2SSPT-LF-300X300.jpg?context=bWFzdGVyfHJvb3R8MTgwOTZ8aW1hZ2UvanBlZ3xhR0V5TDJobU55OHhNREl3T0Rjek9UY3lNVEkwTmk5SlRrUlNSVmhEU0U1WVdGaGZPRFl6WHpKVFUxQlVYMHhHWHpNd01GZ3pNREF1YW5CbnwxMTdkZjJiMTYwNTg4ZWQ2ZDU1ZmI0ZWM3NzQ2NjkzMjk2YjJkOWYxNDc2NzliYmI4NzBmYzE2YjcyYjg2ZjQ1)
REXNORD
REXNORD
LF863TABSS-3.25IN 81413797
REXNORD REXNORD
Description
LF863TABSS-3.25IN TABLETOP CHAIN ; 81413797
Plate Top Chain; 863; 2 Piece Stainless Steel with Plastic Top; 1-1/2" Pitch; 3-1/4" Chain Width; Straight Running
Part #
LF863TABSS-3.25IN 81413797
BDI #
24111955
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Table-Top-Chains/LF863TABSS-3-25IN-81413797/p/24111955
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.64
EAN
0793699991413
Product Group - BDI
M00330
Chain Size
863
Basic Construction
2 Piece Stainless Steel with Plastic Top
Component
Chain
Chain Type
Straight Running
Material Type
Low Friction
Price Unit
FT
Inch - Metric
Inch
Category - BDI
Flat Top Chain
Harmonized Tariff Code
8428.39.00.00
Noun
Chain
Keyword String
Plate Top
Manufacturer URL
https://www.rexnord.com
Weight / LBS
0.176
Long Description
Plate Top Chain; 863; 2 Piece Stainless Steel with Plastic Top; 1-1/2" Pitch; 3-1/4" Chain Width; Straight Running
Chain Width
3.25 Inch | 82.55 Millimeter
Chain Pitch
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh