https://www.bdiexpress.com/medias/INDREXCHNXXX-880-1PLSTC-TAB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU5NTV8aW1hZ2UvanBlZ3xhRE0yTDJneFl5OHhNRE0zTXpZNU1UZ3dNVFl6TUM5SlRrUlNSVmhEU0U1WVdGaGZPRGd3WHpGUVRGTlVRMTlVUVVKZk16QXdlRE13TUM1cWNHY3xmYzQ4OGZkMzE2MDNlNmFkMzBhZWY5OWI4MGQwOGNkMDkxZDNjMjEzMTllNGYzM2ExMTlmZjFiNWFiMzIwNGM3
REXNORD
REXNORD
LF880T3.25 PLASTIC PIN
REXNORD REXNORD
Description
LF880T3.25 PLASTIC PIN TABLETOP CHAIN
880; Plastic with Plastic Top; Chain; 1-1/2" Pitch; 3-1/4" Chain Width; Straight Running | Side Flexing | Back Flexing; Low Friction Material Type; Thermoplastic Pin Material; 2.41" Tab Width; Straight Plate
Part #
1267527
BDI #
18621557
Details
33.38
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Table-Top-Chains/LF880T3-25-PLASTIC-PIN/p/18621557
Your Price
$ 33.38 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151615
Weight / Kilogram
0.29
EAN
0698210848231
Product Group - BDI
M00330
Chain Size
880
Basic Construction
Plastic with Plastic Top
Component
Chain
Chain Type
Straight Running | Side Flexing | Back Flexing
Material Type
Low Friction
Pin Material
Thermoplastic
Price Unit
FT
Order in Multiples of
10FT
Minimum Order Quantity
10FT
Plate Shape
Straight
Inch - Metric
Inch
Other Features
Medium Duty | With Tab
Category - BDI
Flat Top Chain
Harmonized Tariff Code
8428.39.00.00
Noun
Chain
Keyword String
Plate Top
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
LF880 TAB
Weight / LBS
0.63
Long Description
880; Plastic with Plastic Top; Chain; 1-1/2" Pitch; 3-1/4" Chain Width; Straight Running | Side Flexing | Back Flexing; Low Friction Material Type; Thermoplastic Pin Material; 2.41" Tab Width; Straight Plate
Chain Pitch
1.5 Inch | 38.1 Millimeter
Plate Height
0.79 Inch | 20.066 Millimeter
Plate Thickness
0.16 Inch | 4.064 Millimeter
Base Width
0 Inch | 0 Millimeter
Tab Width
2.41 Inch | 61.214 Millimeter
Pin Diameter
0.28 Inch | 7.112 Millimeter
Chain Width
3.25 Inch | 82.55 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh