https://www.bdiexpress.com/medias/INDVGECHNXXX-1873GS1-2STL-TAB-300x300.jpg?context=bWFzdGVyfHJvb3R8NzA0MnxpbWFnZS9qcGVnfGFHTm1MMmcyWkM4eE1EYzJPRFUzTnpneU1qYzFNQzlKVGtSV1IwVkRTRTVZV0ZoZk1UZzNNMGRUTVY4eVUxUk1YMVJCUWw4ek1EQjRNekF3TG1wd1p3fDk0ZTg4NjZiZjc3MWM5MDg4MzcwMTBkN2QzZjA0ZjIzOWM5NzYwZDIwMGIwOGRjMDlhYzQ3MTZjOTE2N2I1YjI
SYSTEM PLAST
SYSTEM PLAST
LFG 1873 K450 GS1
SYSTEM PLAST SYSTEM PLAST
Description
LFG 1873 K450 GS1 CONV FLAT TOP CHAIN ; NON-RETURNABLE W/RBR TOP 10FT/BOX
1873; 2 Piece Steel with Gripper Retainer; Chain; 3/4" Pitch; 4-1/2" Chain Width; Straight Running | Side Flexing | Back Flexing; Low Friction Material Type; Stainless Steel Pin Material; 2.24" Tab Width; Straight Plate
Part #
LFG 1873 K450 GS1
BDI #
335251
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Table-Top-Chains/LFG-1873-K450-GS1/p/335251
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151615
Weight / Kilogram
2.145
EAN
0726166184056
Product Group - BDI
M00330
Chain Size
1873
Basic Construction
2 Piece Steel with Gripper Retainer
Component
Chain
Chain Type
Straight Running | Side Flexing | Back Flexing
Material Type
Low Friction
Pin Material
Stainless Steel
Price Unit
FT
Order in Multiples of
10FT
Minimum Order Quantity
10FT
Plate Shape
Straight
Inch - Metric
Inch
Other Features
Base Roller Chain | Overlapping | Snap on Thermoplastic Flight | Carrying and Return Section | With Tab
Category - BDI
Flat Top Chain
Harmonized Tariff Code
8428.39.00.00
Noun
Chain
Keyword String
Plate Top
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
11766
Weight / LBS
4.73
Long Description
1873; 2 Piece Steel with Gripper Retainer; Chain; 3/4" Pitch; 4-1/2" Chain Width; Straight Running | Side Flexing | Back Flexing; Low Friction Material Type; Stainless Steel Pin Material; 2.24" Tab Width; Straight Plate
Plate Thickness
0.16 Inch | 4.064 Millimeter
Chain Pitch
0.75 Inch | 19.05 Millimeter
Chain Width
4.5 Inch | 114.3 Millimeter
Base Width
0 Inch | 0 Millimeter
Plate Height
1.16 Inch | 29.464 Millimeter
Pin Diameter
0.2 Inch | 5.08 Millimeter
Tab Width
2.24 Inch | 56.896 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh