SYSTEM PLAST
SYSTEM PLAST
LFG 2250 M K330 FG
SYSTEM PLAST SYSTEM PLAST
Description
LFG 2250 M K330 FG CONVEYOR MODULAR BELT ; NON-RETURNABLE 10FT/BOX
Plate Top Chain; 2250 Chain Size; Plastic with Plastic Top; 1" Pitch; 3.3" Chain Width; Straight Running | Side Flexing; Low Friction Material Type; SPM Pin Material; Straight Plate
Part #
LFG 2250 M K330 FG
BDI #
335619
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Table-Top-Chains/LFG-2250-M-K330-FG/p/335619
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151614
Weight / Kilogram
0.486
EAN
0726166245900
Product Group - BDI
M00132
Chain Size
2250
Basic Construction
Plastic with Plastic Top
Component
Chain
Chain Type
Straight Running | Side Flexing
Material Type
Low Friction
Pin Material
SPM
Price Unit
FT
Order in Multiples of
10 FT
Minimum Order Quantity
10 FT
Plate Shape
Straight
Inch - Metric
Inch
Category - BDI
Flat Top Chain
Harmonized Tariff Code
8428.39.00.00
Noun
Chain
Keyword String
Plate Top
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
11321
Weight / LBS
1.07
Long Description
Plate Top Chain; 2250 Chain Size; Plastic with Plastic Top; 1" Pitch; 3.3" Chain Width; Straight Running | Side Flexing; Low Friction Material Type; SPM Pin Material; Straight Plate
Plate Height
0.84 Inch | 21.336 Millimeter
Chain Width
3.3 Inch | 84 Millimeter
Plate Thickness
0.34 Inch | 8.636 Millimeter
Chain Pitch
1 Inch | 25.4 Millimeter
Pin Diameter
0.31 Inch | 7.874 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh