SYSTEM PLAST
SYSTEM PLAST
LFG 2250 M K330 FT
SYSTEM PLAST SYSTEM PLAST
Description
LFG 2250 M K330 FT
Plate Top Chain; 2250; 2 Piece Steel with Plastic Top; 1" Chain Pitch; 3.3" Chain Width; Side Flexing; Low Friction Material Type; Stainless Steel Pin Material; 1.66" Base Width; 0.34" Plate Thickness; Straight Plate Shape; 0.31" Pin Diameter
Part #
LFG 2250 M K330 FT
BDI #
335620
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Table-Top-Chains/LFG-2250-M-K330-FT/p/335620
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.527
EAN
0726166150082
Product Group - BDI
M00132
Chain Size
2250
Basic Construction
2 Piece Steel with Plastic Top
Component
Chain
Chain Type
Side Flexing
Material Type
Low Friction
Pin Material
Stainless Steel
Price Unit
FT
Order in Multiples of
10FT
Minimum Order Quantity
10FT
Plate Shape
Straight
Inch - Metric
Inch
Other Features
Gray Acetal Material
Category - BDI
Flat Top Chain
Harmonized Tariff Code
8428.39.00.00
Noun
Chain
Keyword String
Plate Top
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
11320
Weight / LBS
1.16
Long Description
Plate Top Chain; 2250; 2 Piece Steel with Plastic Top; 1" Chain Pitch; 3.3" Chain Width; Side Flexing; Low Friction Material Type; Stainless Steel Pin Material; 1.66" Base Width; 0.34" Plate Thickness; Straight Plate Shape; 0.31" Pin Diameter
Base Width
1.66 Inch | 42.164 Millimeter
Chain Width
3.3 Inch | 83.82 Millimeter
Chain Pitch
1 Inch | 25.4 Millimeter
Pin Diameter
0.31 Inch | 7.874 Millimeter
Plate Thickness
0.34 Inch | 8.636 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh