SYSTEM PLAST
SYSTEM PLAST
LFG 2251 M K450 FT
SYSTEM PLAST SYSTEM PLAST
Description
LFG 2251 M K450 FT CONVEYOR MODULAR BELT ; NON-RETURNABLE 10FT/BOX
Plate Top Chain; 2251 Chain Size; Plastic with Plastic Top; 25.4MM Pitch; 114.3MM Chain Width; Straight Running | Side Flexing; Low Friction Material Type; SPM Pin Material; Straight Plate
Part #
LFG 2251 M K450 FT
BDI #
335625
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Table-Top-Chains/LFG-2251-M-K450-FT/p/335625
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151614
Weight / Kilogram
1.32
EAN
0726166186791
Product Group - BDI
M00132
Chain Size
2251
Basic Construction
Plastic with Plastic Top
Component
Chain
Chain Type
Straight Running | Side Flexing
Material Type
Low Friction
Pin Material
SPM
Price Unit
FT
Order in Multiples of
10 FT
Minimum Order Quantity
10 FT
Plate Shape
Straight
Inch - Metric
Metric
Category - BDI
Flat Top Chain
Harmonized Tariff Code
8428.39.00.00
Noun
Chain
Keyword String
Plate Top
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
2.91
Long Description
Plate Top Chain; 2251 Chain Size; Plastic with Plastic Top; 25.4MM Pitch; 114.3MM Chain Width; Straight Running | Side Flexing; Low Friction Material Type; SPM Pin Material; Straight Plate
Chain Width
4.5 Inch | 114.3 Millimeter
Pin Diameter
0.31 Inch | 7.874 Millimeter
Chain Pitch
1 Inch | 25.4 Millimeter
Plate Thickness
0.5 Inch | 12.7 Millimeter
Plate Height
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh