![LFG882LBP-TAB-K375](/medias/INDVGECHNXXX-882LBP-1PLSTC-TAB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIxMjZ8aW1hZ2UvanBlZ3xhRGd3TDJnd01DOHhNRFU0TnpBd09USTFNelF3Tmk5SlRrUldSMFZEU0U1WVdGaGZPRGd5VEVKUVh6RlFURk5VUTE5VVFVSmZNekF3ZURNd01DNXFjR2N8ZTg2MjU5Zjg2NDcyNmVkNmJmMjI4MjZmMzhjMTY4MGE5ZTAxYjkzYmI1YmUyNzg3ZjExOTVhNTk2MTc4NTMwMQ)
![LFG882LBP-TAB-K375](/medias/INDVGECHNXXX-882LBP-1PLSTC-TAB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIxMjZ8aW1hZ2UvanBlZ3xhRGd3TDJnd01DOHhNRFU0TnpBd09USTFNelF3Tmk5SlRrUldSMFZEU0U1WVdGaGZPRGd5VEVKUVh6RlFURk5VUTE5VVFVSmZNekF3ZURNd01DNXFjR2N8ZTg2MjU5Zjg2NDcyNmVkNmJmMjI4MjZmMzhjMTY4MGE5ZTAxYjkzYmI1YmUyNzg3ZjExOTVhNTk2MTc4NTMwMQ)
SYSTEM PLAST
SYSTEM PLAST
LFG882LBP-TAB-K375
SYSTEM PLAST SYSTEM PLAST
Description
LBP882TK325 ; PLASTIC TABLE TOP CHAIN
882; Plastic with Low Pressure Roller; Chain; 1-1/2" Pitch; 3-3/4" Chain Width; Straight Running | Side Flexing | Back Flexing; Low Friction | Austenitic Material Type; Stainless Steel Pin Material; 2.99" Tab Width; Straight Plate
Part #
11070
BDI #
335154
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Table-Top-Chains/LFG882LBP-TAB-K375/p/335154
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151615
Weight / Kilogram
1.111
EAN
0726166185862
Product Group - BDI
M00330
Chain Size
882
Basic Construction
Plastic with Low Pressure Roller
Component
Chain
Chain Type
Straight Running | Side Flexing | Back Flexing
Material Type
Low Friction | Austenitic
Pin Material
Stainless Steel
Price Unit
FT
Order in Multiples of
10FT
Minimum Order Quantity
10FT
Plate Shape
Straight
Inch - Metric
Inch
Other Features
Heavy Duty | Bevel Guide | With Tab
Category - BDI
Flat Top Chain
Harmonized Tariff Code
8428.39.00.00
Noun
Chain
Keyword String
Plate Top
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
11070
Weight / LBS
2.22
Long Description
882; Plastic with Low Pressure Roller; Chain; 1-1/2" Pitch; 3-3/4" Chain Width; Straight Running | Side Flexing | Back Flexing; Low Friction | Austenitic Material Type; Stainless Steel Pin Material; 2.99" Tab Width; Straight Plate
Base Width
0 Inch | 0 Millimeter
Chain Pitch
1.5 Inch | 38.1 Millimeter
Plate Thickness
0.19 Inch | 4.826 Millimeter
Plate Height
1.06 Inch | 26.924 Millimeter
Pin Diameter
0.34 Inch | 8.636 Millimeter
Tab Width
2.99 Inch | 75.946 Millimeter
Chain Width
3.75 Inch | 95.25 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh