https://www.bdiexpress.com/medias/INDVGECHNXXX-600-1PLSTC-TAB-300x300.jpg?context=bWFzdGVyfHJvb3R8NDU3NnxpbWFnZS9qcGVnfGFEZzBMMmd4TXk4eE1EYzJPVFkzT0RrMU9EWXlNaTlKVGtSV1IwVkRTRTVZV0ZoZk5qQXdYekZRVEZOVVExOVVRVUpmTXpBd2VETXdNQzVxY0djfGFhMjc4Y2IzOGM1ZDQ2N2MxZjU4MDJkZTNjOTE2MjkwMzc3MGI4M2FhNzE2ZjEwYjExZmVmMzcxNDE1MTI4YjY
SYSTEM PLAST
SYSTEM PLAST
LFW600P-TAB
SYSTEM PLAST SYSTEM PLAST
Description
LFW600P-TAB CONVEYOR CHAIN ; NON-RETURNABLE PLASTIC 10FT/BOX
600; Plastic with Plastic Top; Chain; 2-1/2" Pitch; 1.65" Chain Width; Straight Running | Side Flexing; Stainless Steel Pin Material; 2.13" Tab Width; Straight Plate
Part #
LFW600P-TAB
BDI #
335137
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Table-Top-Chains/LFW600P-TAB/p/335137
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151615
Weight / Kilogram
0.435
EAN
0726166149000
Product Group - BDI
M00330
Chain Size
600
Basic Construction
Plastic with Plastic Top
Component
Chain
Chain Type
Straight Running | Side Flexing
Pin Material
Stainless Steel
Price Unit
FT
Order in Multiples of
10FT
Minimum Order Quantity
10FT
Plate Shape
Straight
Inch - Metric
Inch
Other Features
General Purpose | White Acetal | With Tab
Category - BDI
Flat Top Chain
Harmonized Tariff Code
8428.39.00.00
Noun
Chain
Keyword String
Plate Top
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
11046
Weight / LBS
1.042
Long Description
600; Plastic with Plastic Top; Chain; 2-1/2" Pitch; 1.65" Chain Width; Straight Running | Side Flexing; Stainless Steel Pin Material; 2.13" Tab Width; Straight Plate
Pin Diameter
0.43 Inch | 10.922 Millimeter
Chain Width
1.65 Inch | 41.91 Millimeter
Base Width
0 Inch | 0 Millimeter
Chain Pitch
2.5 Inch | 63.5 Millimeter
Tab Width
2.13 Inch | 54.102 Millimeter
Plate Thickness
0 Inch | 0 Millimeter
Plate Height
1.12 Inch | 28.448 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh