https://www.bdiexpress.com/medias/INDXXXXXXXXX-25202960-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjk2NDh8aW1hZ2UvanBlZ3xhREZpTDJoaE5pOHhNREk1TlRVME1qVXhNelk1TkM5SlRrUllXRmhZV0ZoWVdGaGZNalV5TURJNU5qQmZNekF3ZURNd01DNXFjR2N8N2JiOThkMjg0NzllY2IwYThjNGM0YzIyNTAxOTA3ODdlYjI3MGU3OWUzOTE5ZGJlYTAxZjkxNTc1OGZlYWIyYw
HABASIT BELTING
HABASIT BELTING
M1230 11.8IN GRY PP
HABASIT BELTING HABASIT BELTING
Description
M1230 11.8IN GRY PP ; MAT TOP BELT
Mat Top Chain; 1/2" Pitch; 11.8" Size; Gray Color; Polypropylene
Part #
M1230 11.8IN GRY PP
BDI #
25202960
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Table-Top-Chains/M1230-11-8IN-GRY-PP/p/25202960
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151615
Weight / Kilogram
0
Product Group - BDI
M00132
Harmonized Tariff Code
8428.39.00.00
Noun
Chain
Keyword String
Mat Top
Manufacturer URL
https://www.habasit.com
Product Detail
Mat Top Chain
Product Specification
1/2" Pitch; 11.8" Size; Gray Color; Polypropylene
Long Description
Mat Top Chain; 1/2" Pitch; 11.8" Size; Gray Color; Polypropylene