https://www.bdiexpress.com/medias/INDREXCHNXXX-820-1PLSTC-GILA-300X300.jpg?context=bWFzdGVyfHJvb3R8MTc3OTJ8aW1hZ2UvanBlZ3xhRE0wTDJnMll5OHhNREl3Tmpjek5UZzFPVGMwTWk5SlRrUlNSVmhEU0U1WVdGaGZPREl3WHpGUVRGTlVRMTlIU1V4Qlh6TXdNRmd6TURBdWFuQm58Zjc5MWM1NWMyNjU5MzQ3MDJhNzNiOWUwYzJhMmQwZDM2OGIwYjJjZTNjNjRlYTBhM2VkZTcwMjgxNjNkYWUyOA
REXNORD
REXNORD
MLF 820-K325
REXNORD REXNORD
Description
MLF 820-K325 ; POR
Plate Top Chain; 820; Plastic with Plastic Top; 1-1/2" Pitch; 3-1/4" Chain Width; Straight Running
Part #
1501300
BDI #
19434977
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Table-Top-Chains/MLF-820-K325/p/19434977
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151615
Weight / Kilogram
0
EAN
0698210112462
Product Group - BDI
M00330
Chain Size
820
Basic Construction
Plastic with Plastic Top
Component
Chain
Chain Type
Straight Running
Material Type
Green Internally Lubricated Acetal
Price Unit
FT
Inch - Metric
Inch
Category - BDI
Flat Top Chain
Harmonized Tariff Code
8428.39.00.00
Noun
Chain
Keyword String
Plate Top
Manufacturer URL
https://www.rexnord.com
Long Description
Plate Top Chain; 820; Plastic with Plastic Top; 1-1/2" Pitch; 3-1/4" Chain Width; Straight Running
Chain Width
3.25 Inch | 82.55 Millimeter
Chain Pitch
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh