https://www.bdiexpress.com/medias/INDREXCHNXXX-N250-1PLSTC-TA-300X300.jpg?context=bWFzdGVyfHJvb3R8MTc3Nzh8aW1hZ2UvanBlZ3xhR0ZrTDJoaVppOHhNREl3Tmpjek9ETXhOek0wTWk5SlRrUlNSVmhEU0U1WVdGaGZUakkxTUY4eFVFeFRWRU5mVkVGZk16QXdXRE13TUM1cWNHY3w4ZTkyODIzNjg4ZTFhY2Q3ZTY5ZGVlN2I4Nzg0N2IwNzFhMWZhZDc4MmM0ZmY3ZDFiNDZlY2MxMjNlZWY5MGQ5
REXNORD
REXNORD
N250
REXNORD REXNORD
Description
N250 PLAIN CHAIN 81425361 TABLETOP CHAIN ; 81425361 POLYMERIC
Chain, Plate Top; N250; Plastic with Plastic Top; 2-1/2" Pitch; 1.94" Chain Width; Straight Running | Side Flexing; Stainless Steel Pin Material
Part #
0214490
BDI #
18621565
Details
87.68
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Table-Top-Chains/N250/p/18621565
Your Price
$ 87.68 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151615
Weight / Kilogram
0.408
EAN
0793699739329
Product Group - BDI
M00330
Chain Size
N250
Basic Construction
Plastic with Plastic Top
Component
Chain
Chain Type
Straight Running | Side Flexing
Material Type
Tan Acetal
Pin Material
Stainless Steel
Price Unit
FT
Inch - Metric
Inch
Category - BDI
Flat Top Chain
Harmonized Tariff Code
8428.39.00.00
Noun
Chain
Keyword String
Plate Top
Manufacturer URL
https://www.rexnord.com
Weight / LBS
0.188
Long Description
Chain, Plate Top; N250; Plastic with Plastic Top; 2-1/2" Pitch; 1.94" Chain Width; Straight Running | Side Flexing; Stainless Steel Pin Material
Chain Width
1.94 Inch | 49.276 Millimeter
Chain Pitch
2.5 Inch | 63.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh