

SYSTEM PLAST
SYSTEM PLAST
NGE1873TAB-K325GS4
SYSTEM PLAST SYSTEM PLAST
Description
NGE1873TAB-K325GS4 CONV FLAT TOP CHAIN ; NON-RETURNABLE GRY-BL SIDE FLEXING 10FT
Plate Top Chain; 1873; Steel with Plastic Top; 3/4" Chain Pitch; 3-1/4" Chain Width; Side Flexing; Standard Material Type; Stainless Steel Pin Material; 2.24" Tab Width; 0.19" Plate Thickness; 1.16" Plate Height; Straight Plate Shape; 0.2" Pin Diameter
Part #
NGE1873TAB-K325GS4
BDI #
24481270
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Table-Top-Chains/NGE1873TAB-K325GS4/p/24481270
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151614
Weight / Kilogram
1.932
EAN
0726166518783
Product Group - BDI
M00330
Chain Size
1873
Basic Construction
Steel with Plastic Top
Component
Chain
Chain Type
Side Flexing
Material Type
Standard
Pin Material
Stainless Steel
Price Unit
FT
Order in Multiples of
10FT
Minimum Order Quantity
10FT
Plate Shape
Straight
Inch - Metric
Inch
Other Features
Gray Blue in Color
Category - BDI
Flat Top Chain
Harmonized Tariff Code
8428.39.00.00
Noun
Chain
Keyword String
Plate Top
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
AA1100286
Weight / LBS
4.26
Long Description
Plate Top Chain; 1873; Steel with Plastic Top; 3/4" Chain Pitch; 3-1/4" Chain Width; Side Flexing; Standard Material Type; Stainless Steel Pin Material; 2.24" Tab Width; 0.19" Plate Thickness; 1.16" Plate Height; Straight Plate Shape; 0.2" Pin Diameter
Plate Thickness
0.19 Inch | 4.826 Millimeter
Plate Height
1.16 Inch | 29.464 Millimeter
Pin Diameter
0.2 Inch | 5.08 Millimeter
Chain Pitch
0.75 Inch | 19.05 Millimeter
Tab Width
2.24 Inch | 56.896 Millimeter
Chain Width
3.25 Inch | 82.55 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh