https://www.bdiexpress.com/medias/INDVGECHNXXX-24480672-300x300.jpg?context=bWFzdGVyfHJvb3R8MjU0OTZ8aW1hZ2UvanBlZ3xhRFppTDJneFpDOHhNREExTmpFeE16a3hNemc0Tmk5SlRrUldSMFZEU0U1WVdGaGZNalEwT0RBMk56SmZNekF3ZURNd01DNXFjR2N8MzYxMzYzMGQ1ZGFkNjU3MDg1OTIyYmZjZjFiNDAyYTNhYjA2OWIwMzJiNDcyODdkOTY3MWQ5MDc1MDU0MWZlOQ
SYSTEM PLAST
SYSTEM PLAST
NGE2250FT-TAB-K450
SYSTEM PLAST SYSTEM PLAST
Description
NGE2250FT-TAB-K450 MODULAR BELT ; NON-RETURNABLE GREY-BLUE
Plate Top Chain; 2250 Chain Size; Plastic with Plastic Top; 25.4MM Pitch; 114.3MM Chain Width; Straight Running | Side Flexing; Low Friction Material Type; Steel Pin Material; Straight Plate
Part #
NGE2250FT-TAB-K450
BDI #
24480220
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Table-Top-Chains/NGE2250FT-TAB-K450/p/24480220
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151614
Weight / Kilogram
0.621
EAN
0726166519094
Product Group - BDI
M00132
Chain Size
2250
Basic Construction
Plastic with Plastic Top
Component
Chain
Chain Type
Straight Running | Side Flexing
Material Type
Low Friction
Pin Material
Steel
Price Unit
FT
Order in Multiples of
10 FT
Minimum Order Quantity
10 FT
Plate Shape
Straight
Inch - Metric
Metric
Category - BDI
Flat Top Chain
Harmonized Tariff Code
8428.39.00.00
Noun
Chain
Keyword String
Plate Top
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
1.37
Long Description
Plate Top Chain; 2250 Chain Size; Plastic with Plastic Top; 25.4MM Pitch; 114.3MM Chain Width; Straight Running | Side Flexing; Low Friction Material Type; Steel Pin Material; Straight Plate
Plate Height
0.97 Inch | 24.638 Millimeter
Plate Thickness
0.34 Inch | 8.636 Millimeter
Chain Pitch
1 Inch | 25.4 Millimeter
Chain Width
4.5 Inch | 114.3 Millimeter
Pin Diameter
0.31 Inch | 7.874 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh