https://www.bdiexpress.com/medias/INDVGECHNXXX-24480044-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjc1MTZ8aW1hZ2UvanBlZ3xhRGd5TDJnMFl5OHhNREExTmpFeE5Ea3lPVFk1TkM5SlRrUldSMFZEU0U1WVdGaGZNalEwT0RBd05EUmZNekF3ZURNd01DNXFjR2N8ZGRhNTJiMzA0MGNlMTJmMzZjMDE0YWQ4NmY1ZWM0MDhiY2E5ODNiNzljMDAzZTNlYTMzMjM5NWI3ZTk1YzE4Yg
SYSTEM PLAST
SYSTEM PLAST
NGE2251FT-TAB-K450
SYSTEM PLAST SYSTEM PLAST
Description
NGE2251FT-TAB-K450 MODULAR BELT ; GREY-BLUE 10FT
Plate Top Chain; 2251 Chain Size; Plastic with Plastic Top; 1" Pitch; 4-1/2" Chain Width; Straight Running | Side Flexing; Low Friction Material Type; Stainless Steel Pin Material; Straight Plate
Part #
NGE2251FT-TAB-K450
BDI #
24481048
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Table-Top-Chains/NGE2251FT-TAB-K450/p/24481048
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151614
Weight / Kilogram
0.768
EAN
0726166519452
Product Group - BDI
M00132
Chain Size
2251
Basic Construction
Plastic with Plastic Top
Component
Chain
Chain Type
Straight Running | Side Flexing
Material Type
Low Friction
Pin Material
Stainless Steel
Price Unit
FT
Order in Multiples of
10 FT
Minimum Order Quantity
10 FT
Plate Shape
Straight
Inch - Metric
Inch
Category - BDI
Flat Top Chain
Harmonized Tariff Code
8428.39.00.00
Noun
Chain
Keyword String
Plate Top
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
1.69
Long Description
Plate Top Chain; 2251 Chain Size; Plastic with Plastic Top; 1" Pitch; 4-1/2" Chain Width; Straight Running | Side Flexing; Low Friction Material Type; Stainless Steel Pin Material; Straight Plate
Pin Diameter
0.31 Inch | 7.874 Millimeter
Chain Width
4.5 Inch | 114.3 Millimeter
Plate Thickness
0.5 Inch | 12.7 Millimeter
Chain Pitch
1 Inch | 25.4 Millimeter
Plate Height
1.31 Inch | 33.274 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh