https://www.bdiexpress.com/medias/INDVGECHNXXX-24480170-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk3NTN8aW1hZ2UvanBlZ3xhRFJqTDJoaE1pOHhNREExTmpFeU1ESTNNRGczT0M5SlRrUldSMFZEU0U1WVdGaGZNalEwT0RBeE56QmZNekF3ZURNd01DNXFjR2N8MTQ0MGQwNjU0ZGQ5ZTdjOTg5ZWYyMGY1ZjkyNGVhYjI5MGE1ZmE2MDczYzQ3Y2RjYzcyZDEyMzY1ZGVlY2ExZg
SYSTEM PLAST
SYSTEM PLAST
NGE882TAB-K1000
SYSTEM PLAST SYSTEM PLAST
Description
NGE 882 TAB-K 1000 ; PLASTIC TABLE TOP CHAIN
Plate Top Chain; 882; Plastic with Plastic Top; 1-1/2" Chain Pitch; 10" Chain Width; Side Flexing; New Generation Material Type; Stainless Steel Pin Material; 2.99" Tab Width; 0.19" Plate Thickness; 1.06" Plate Height; Straight Plate Shape; 0.34" Pin Diameter
Part #
11485
BDI #
24480170
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Table-Top-Chains/NGE882TAB-K1000/p/24480170
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151614
Weight / Kilogram
0.817
EAN
0726166518844
Product Group - BDI
M00330
Chain Size
882
Basic Construction
Plastic with Plastic Top
Component
Chain
Chain Type
Side Flexing
Material Type
New Generation
Pin Material
Stainless Steel
Price Unit
FT
Order in Multiples of
10FT
Minimum Order Quantity
10FT
Plate Shape
Straight
Inch - Metric
Inch
Other Features
Gray Blue in Color
Category - BDI
Flat Top Chain
Harmonized Tariff Code
8428.39.00.00
Noun
Chain
Keyword String
Plate Top
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
AA1100322
Weight / LBS
1.8
Long Description
Plate Top Chain; 882; Plastic with Plastic Top; 1-1/2" Chain Pitch; 10" Chain Width; Side Flexing; New Generation Material Type; Stainless Steel Pin Material; 2.99" Tab Width; 0.19" Plate Thickness; 1.06" Plate Height; Straight Plate Shape; 0.34" Pin Diameter
Chain Pitch
1.5 Inch | 38.1 Millimeter
Plate Height
1.06 Inch | 26.924 Millimeter
Plate Thickness
0.19 Inch | 4.826 Millimeter
Tab Width
2.99 Inch | 75.946 Millimeter
Chain Width
10 Inch | 254 Millimeter
Pin Diameter
0.34 Inch | 8.636 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh