Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

NGE882TAB-K1200 https://www.bdiexpress.com/medias/INDVGECHNXXX-335360-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI4OTN8aW1hZ2UvanBlZ3xhRE5rTDJnNVl5OHhNREExTmpFeU1EUXdNVGsxTUM5SlRrUldSMFZEU0U1WVdGaGZNek0xTXpZd1h6TXdNSGd6TURBdWFuQm58YzIwOWRlYzk4OTBmN2Q2YmQzMTI2ODY5ZWI5YmNiNGM5N2MyNDc5YzE0NDkyMDVhMmZkMjJhMzE0MmE5YTkyZg
335360 Table Top Chains 

SYSTEM PLAST SYSTEM PLAST

NGE882TAB-K1200

Description

NG882 TAB K1200 ; PLASTIC TABLE TOP CHAIN

882; Plastic with Plastic Top; Chain; 1-1/2" Pitch; 12" Chain Width; Straight Running | Side Flexing | Back Flexing; New Generation | Austenitic Material Type; Stainless Steel Pin Material; 2.99" Tab Width; Straight Plate

Part #

11486

BDI #
335360

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31151615
Weight / Kilogram
1.04
EAN
0726166518851
Product Group - BDI
M00330
Chain Size
882
Basic Construction
Plastic with Plastic Top
Component
Chain
Chain Type
Straight Running | Side Flexing | Back Flexing
Material Type
New Generation | Austenitic
Pin Material
Stainless Steel
Price Unit
FT
Order in Multiples of
10FT
Minimum Order Quantity
10FT
Plate Shape
Straight
Inch - Metric
Inch
Other Features
Heavy Duty | Bevel Guide | With Tab
Category - BDI
Flat Top Chain
Harmonized Tariff Code
8428.39.00.00
Noun
Chain
Keyword String
Plate Top
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
11486
Weight / LBS
2.29
Long Description
882; Plastic with Plastic Top; Chain; 1-1/2" Pitch; 12" Chain Width; Straight Running | Side Flexing | Back Flexing; New Generation | Austenitic Material Type; Stainless Steel Pin Material; 2.99" Tab Width; Straight Plate
Pin Diameter
0.34 Inch | 8.636 Millimeter
Chain Pitch
1.5 Inch | 38.1 Millimeter
Base Width
0 Inch | 0 Millimeter
Plate Height
1.06 Inch | 26.924 Millimeter
Chain Width
12 Inch | 304.8 Millimeter
Tab Width
2.99 Inch | 75.946 Millimeter
Plate Thickness
0.19 Inch | 4.826 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh