https://www.bdiexpress.com/medias/INDREXCHNXXX-820-1PLSTC-300x300.jpg?context=bWFzdGVyfHJvb3R8NjI3N3xpbWFnZS9qcGVnfGFEbGhMMmd6WWk4eE1EYzNNVEUxTXpFNU1EazBNaTlKVGtSU1JWaERTRTVZV0ZoZk9ESXdYekZRVEZOVVExOHpNREI0TXpBd0xtcHdad3w5MGFhMDcyODc2NDRmZDNkM2VjMDczODJjNWFhNDYyOTU1NzcxNWIzYTBjYmNkNGQ0NTRkNTc5NTA2MzliNDJi
REXNORD
REXNORD
P820K3.25
REXNORD REXNORD
Description
P820K3.25 TABLETOP CHAIN
820; Plastic with Plastic Top; Chain; 1-1/2" Pitch; 3-1/4" Chain Width; Straight Running | Back Flexing; Chemical Resistant Material Type; Stainless Steel Pin Material; 1.64" Base Width; Straight Plate
Part #
1267550
BDI #
18621567
Details
63.46
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Table-Top-Chains/P820K3-25/p/18621567
Your Price
$ 63.46 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151615
Weight / Kilogram
0.25
EAN
0698210845797
Product Group - BDI
M00330
Chain Size
820
Basic Construction
Plastic with Plastic Top
Component
Chain
Chain Type
Straight Running | Back Flexing
Material Type
Chemical Resistant
Pin Material
Stainless Steel
Price Unit
FT
Order in Multiples of
10FT
Minimum Order Quantity
10FT
Plate Shape
Straight
Inch - Metric
Inch
Category - BDI
Flat Top Chain
Harmonized Tariff Code
8428.39.00.00
Noun
Chain
Keyword String
Plate Top
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
P820 3.25
Weight / LBS
0.56
Long Description
820; Plastic with Plastic Top; Chain; 1-1/2" Pitch; 3-1/4" Chain Width; Straight Running | Back Flexing; Chemical Resistant Material Type; Stainless Steel Pin Material; 1.64" Base Width; Straight Plate
Plate Height
0.57 Inch | 14.478 Millimeter
Chain Width
3.25 Inch | 82.55 Millimeter
Tab Width
0 Inch | 0 Millimeter
Pin Diameter
0.25 Inch | 6.35 Millimeter
Plate Thickness
0.16 Inch | 4.064 Millimeter
Base Width
1.64 Inch | 41.656 Millimeter
Chain Pitch
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh