https://www.bdiexpress.com/medias/INDREXCHNXXX-820-1PLSTC-300X300.jpg?context=bWFzdGVyfHJvb3R8MTc4NDF8aW1hZ2UvanBlZ3xhR0psTDJobU55OHhNREl3T0Rjek9USTJNalE1TkM5SlRrUlNSVmhEU0U1WVdGaGZPREl3WHpGUVRGTlVRMTh6TURCWU16QXdMbXB3Wnd8MjhhOTA1MDczN2JhZTY3ZGQ4MGRkY2Y2MGEyMGM4MmU4MWZmYmFmOWE2YzczZWFiYzUwNjQxMzIzOTQyN2FjMg
REXNORD
REXNORD
P820K4.5B
REXNORD REXNORD
Description
P820K4-1/2B TABLETOP CHAIN ; W/ SS PIN
820; Plastic with Plastic Top; Chain; 1-1/2" Pitch; 4-1/2" Chain Width; Straight Running | Back Flexing; Chemical Resistant Material Type; Stainless Steel Pin Material; 1.64" Base Width; Straight Plate
Part #
1267554
BDI #
18621571
Details
44.18
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Table-Top-Chains/P820K4-5B/p/18621571
Your Price
$ 44.18 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151615
Weight / Kilogram
0.31
EAN
0698210848002
Product Group - BDI
M00330
Chain Size
820
Basic Construction
Plastic with Plastic Top
Component
Chain
Chain Type
Straight Running | Back Flexing
Material Type
Chemical Resistant
Pin Material
Stainless Steel
Price Unit
FT
Order in Multiples of
10FT
Minimum Order Quantity
10FT
Plate Shape
Straight
Inch - Metric
Inch
Category - BDI
Flat Top Chain
Harmonized Tariff Code
8428.39.00.00
Noun
Chain
Keyword String
Plate Top
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
P820 4.5 I
Weight / LBS
0.69
Long Description
820; Plastic with Plastic Top; Chain; 1-1/2" Pitch; 4-1/2" Chain Width; Straight Running | Back Flexing; Chemical Resistant Material Type; Stainless Steel Pin Material; 1.64" Base Width; Straight Plate
Base Width
1.64 Inch | 41.656 Millimeter
Chain Pitch
1.5 Inch | 38.1 Millimeter
Tab Width
0 Inch | 0 Millimeter
Plate Thickness
0.16 Inch | 4.064 Millimeter
Chain Width
4.5 Inch | 114.3 Millimeter
Plate Height
0.57 Inch | 14.478 Millimeter
Pin Diameter
0.25 Inch | 6.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh