https://www.bdiexpress.com/medias/INDREXCHNXXX-770-1PLSTC-HP-300X300.jpg?context=bWFzdGVyfHJvb3R8MTc5NjZ8aW1hZ2UvanBlZ3xhRFl5TDJoa09TOHhNREl3Tmpjek9USTJOell4TkM5SlRrUlNSVmhEU0U1WVdGaGZOemN3WHpGUVRGTlVRMTlJVUY4ek1EQllNekF3TG1wd1p3fDdlOTIwNjEzNjU2YzMyYmJhZjcwY2ZjM2RkYzgwMzAxMmRjOGIxZjIzMjdmMDlmYWU2MjNkNGU2YmY4YjE2ODk
REXNORD
REXNORD
PS 770 TAB-K325
REXNORD REXNORD
Description
PS770TK3.25 TABLETOP CHAIN ; PS770 TAB 3.25" WIDE
Chain, Plate Top; 770TAB; Plastic with Plastic Top; 1" Pitch; 3-1/4" Chain Width; Straight Running | Side Flexing; Stainless Steel Pin Material
Part #
1268182
BDI #
19435382
Details
58.98
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Table-Top-Chains/PS-770-TAB-K325/p/19435382
Your Price
$ 58.98 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151615
Weight / Kilogram
0.381
EAN
0793699683592
Product Group - BDI
M00330
Chain Size
770
Basic Construction
Plastic with Plastic Top
Component
Chain
Chain Type
Straight Running | Side Flexing
Material Type
High Performance
Pin Material
Stainless Steel
Price Unit
FT
Inch - Metric
Inch
Category - BDI
Flat Top Chain
Harmonized Tariff Code
8428.39.00.00
Noun
Chain
Keyword String
Plate Top
Manufacturer URL
https://www.rexnord.com
Weight / LBS
0.07
Long Description
Chain, Plate Top; 770TAB; Plastic with Plastic Top; 1" Pitch; 3-1/4" Chain Width; Straight Running | Side Flexing; Stainless Steel Pin Material
Chain Pitch
1 Inch | 25.4 Millimeter
Chain Width
3.25 Inch | 82.55 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh