

REXNORD
REXNORD
PSX882TAB-10IN
REXNORD REXNORD
Description
PSX882TAB-10IN TABLETOP CHAIN
Plate Top Chain; 882 Chain Size; Plastic with Plastic Top; 1-1/2" Pitch; 10" Chain Width; Side Flexing; Silver Platinum Material Type; Stainless Steel Pin Material; 2.992" Tab Width; Straight
Part #
PSX882TAB-10IN
BDI #
24112524
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Table-Top-Chains/PSX882TAB-10IN/p/24112524
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151614
Weight / Kilogram
0.218
EAN
0782934748714
Product Group - BDI
M00330
Chain Size
882
Basic Construction
Plastic with Plastic Top
Component
Chain
Chain Type
Side Flexing
Material Type
Silver Platinum
Pin Material
Stainless Steel
Price Unit
FT
Plate Shape
Straight
Inch - Metric
Inch
Category - BDI
Flat Top Chain
Harmonized Tariff Code
8428.39.00.00
Noun
Chain
Keyword String
Plate Top
Long Description
Plate Top Chain; 882 Chain Size; Plastic with Plastic Top; 1-1/2" Pitch; 10" Chain Width; Side Flexing; Silver Platinum Material Type; Stainless Steel Pin Material; 2.992" Tab Width; Straight
Tab Width
2.992 Inch | 76 Millimeter
Plate Thickness
0.19 Inch | 4.826 Millimeter
Pin Diameter
0.34 Inch | 8.636 Millimeter
Plate Height
0.88 Inch | 22.352 Millimeter
Chain Width
10 Inch | 254 Millimeter
Chain Pitch
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh