https://www.bdiexpress.com/medias/INDREXCHNXXX-815-1SSST-GILA-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE2MDV8aW1hZ2UvanBlZ3xhRE5qTDJoallpOHhNREk1TXpReU9ETXlNak16TkM5SlRrUlNSVmhEU0U1WVdGaGZPREUxWHpGVFUxTlVYMGRKVEVGZk16QXdlRE13TUM1cWNHY3w3MzQ4NzlhOTc0OTAxNDgyMDIzYzA5NzUzYmUzYjNmNDcwZjg1ZWJjZjI5ZGZlOTJkMWI0NDVkZWZiMmY2OWUz
REXNORD
REXNORD
S 815-K600
REXNORD REXNORD
Description
S 815-K600 TABLETOP CHAIN ; 762.93.60 1.5" PITCH X 6" WD
Plate Top Chain; 815; Steel with Steel Top; 1-1/2" Pitch; 6" Chain Width; Straight Running
Part #
9066810
BDI #
18146078
Details
119.24
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Table-Top-Chains/S-815-K600/p/18146078
Your Price
$ 119.24 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151615
Weight / Kilogram
1.28
EAN
0698210091408
Product Group - BDI
M00330
Chain Size
815
Basic Construction
Steel with Steel Top
Component
Chain
Chain Type
Straight Running
Material Type
Green Internally Lubricated Acetal
Price Unit
FT
Inch - Metric
Inch
Category - BDI
Flat Top Chain
Harmonized Tariff Code
8428.39.00.00
Noun
Chain
Keyword String
Plate Top
Manufacturer URL
https://www.rexnord.com
Weight / LBS
0.354
Long Description
Plate Top Chain; 815; Steel with Steel Top; 1-1/2" Pitch; 6" Chain Width; Straight Running
Chain Pitch
1.5 Inch | 38.1 Millimeter
Chain Width
6 Inch | 152.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh