https://www.bdiexpress.com/medias/INDREXCHNXXX-815-1SSST-GILA-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE2MDV8aW1hZ2UvanBlZ3xhRE5qTDJoallpOHhNREk1TXpReU9ETXlNak16TkM5SlRrUlNSVmhEU0U1WVdGaGZPREUxWHpGVFUxTlVYMGRKVEVGZk16QXdlRE13TUM1cWNHY3w3MzQ4NzlhOTc0OTAxNDgyMDIzYzA5NzUzYmUzYjNmNDcwZjg1ZWJjZjI5ZGZlOTJkMWI0NDVkZWZiMmY2OWUz
REXNORD
REXNORD
S815-3.25IN
REXNORD REXNORD
Description
S815K3-1/4 1.50" P TABLETOP CHAIN ; STEEL 762.93.31
Chain, Plate Top; 815; Steel with Steel Top; 1-1/2" Pitch; 3-1/4" Chain Width; Straight Running; Stainless Steel Pin Material
Part #
9066750
BDI #
21539321
Details
102.02
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Table-Top-Chains/S815-3-25IN/p/21539321
Your Price
$ 102.02 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151615
Weight / Kilogram
0.69
EAN
0793699313222
Product Group - BDI
M00330
Chain Size
815
Basic Construction
Steel with Steel Top
Component
Chain
Chain Type
Straight Running
Material Type
Green Internally Lubricated Acetal
Pin Material
Stainless Steel
Price Unit
FT
Inch - Metric
Inch
Category - BDI
Flat Top Chain
Harmonized Tariff Code
8428.39.00.00
Noun
Chain
Keyword String
Plate Top
Manufacturer URL
https://www.rexnord.com
Weight / LBS
0.101
Long Description
Chain, Plate Top; 815; Steel with Steel Top; 1-1/2" Pitch; 3-1/4" Chain Width; Straight Running; Stainless Steel Pin Material
Chain Pitch
1.5 Inch | 38.1 Millimeter
Chain Width
3.25 Inch | 82.55 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh