https://www.bdiexpress.com/medias/INDREXCHNXXX-1844-2SS-GILA-300X300.jpg?context=bWFzdGVyfHJvb3R8MjE3Nzl8aW1hZ2UvanBlZ3xhRFl6TDJnMk55OHhNREl3Tmpjek56ZzFPRFU1TUM5SlRrUlNSVmhEU0U1WVdGaGZNVGcwTkY4eVUxTmZSMGxNUVY4ek1EQllNekF3TG1wd1p3fDIwY2NlZjZkOTFjOGY0MGQxZWI0YmY2Mzk0MWRjNDFhZGNkNzYwZWNjYjhiMmVmOWVlMTAyMmYzYzNhNTY2NjY
REXNORD
REXNORD
SS1844 SS-1IN
REXNORD REXNORD
Description
1844 SS K1.0 ; CHAIN 81419221
Plate Top Chain; 1844; 2 Piece Stainless Steel with Stainless Steel Top; 1" Pitch; 1" Chain Width; Straight Running
Part #
9020047
BDI #
21473912
Details
353.46
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Table-Top-Chains/SS1844-SS-1IN/p/21473912
Your Price
$ 353.46 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151615
Weight / Kilogram
0.395
EAN
0793699272604
Product Group - BDI
M00330
Chain Size
1844
Basic Construction
2 Piece Stainless Steel with Stainless Steel Top
Component
Chain
Chain Type
Straight Running
Material Type
Green Internally Lubricated Acetal
Price Unit
FT
Inch - Metric
Inch
Category - BDI
Flat Top Chain
Harmonized Tariff Code
8428.39.00.00
Noun
Chain
Keyword String
Plate Top
Manufacturer URL
https://www.rexnord.com
Weight / LBS
0.073
Long Description
Plate Top Chain; 1844; 2 Piece Stainless Steel with Stainless Steel Top; 1" Pitch; 1" Chain Width; Straight Running
Chain Pitch
1 Inch | 25.4 Millimeter
Chain Width
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh