https://www.bdiexpress.com/medias/INDREXCHNXXX-881-1SSST-SG-300X300.jpg?context=bWFzdGVyfHJvb3R8MTkwNDV8aW1hZ2UvanBlZ3xhREppTDJneE1DOHhNREl3Tmpjek5qUTBPVFUyTmk5SlRrUlNSVmhEU0U1WVdGaGZPRGd4WHpGVFUxTlVYMU5IWHpNd01GZ3pNREF1YW5CbnwzZGU2MWIxZjY4YTQyMWVlYzcwMmZjYjY3YTVkYmUzZTJkZjA1ZTk2ZGJhODZmNzE5ZmRhNWZhMmY1OWZkYTMz
REXNORD
REXNORD
SS881T-SG
REXNORD REXNORD
Description
SS881T-SG 765.34.31 TABLETOP CHAIN ; SIDE GRIP
Plate Top Chain; 881; Stainless Steel with Stainless Steel Top; 1-1/2" Pitch; 3-5/8" Chain Width; Straight Running | Side Flexing
Part #
9020017
BDI #
18621728
Details
416.76
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Table-Top-Chains/SS881T-SG/p/18621728
Your Price
$ 416.76 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151615
Weight / Kilogram
1.134
EAN
0793699313086
Product Group - BDI
M00330
Chain Size
881
Basic Construction
Stainless Steel with Stainless Steel Top
Component
Chain
Chain Type
Straight Running | Side Flexing
Material Type
Green Internally Lubricated Acetal
Price Unit
FT
Inch - Metric
Inch
Category - BDI
Flat Top Chain
Harmonized Tariff Code
8428.39.00.00
Noun
Chain
Keyword String
Plate Top
Manufacturer URL
https://www.rexnord.com
Long Description
Plate Top Chain; 881; Stainless Steel with Stainless Steel Top; 1-1/2" Pitch; 3-5/8" Chain Width; Straight Running | Side Flexing
Chain Pitch
1.5 Inch | 38.1 Millimeter
Chain Width
3.625 Inch | 92.075 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh