https://www.bdiexpress.com/medias/INDREXCHNXXX-881-1SSST-GILA-TAB-300X300.jpg?context=bWFzdGVyfHJvb3R8MjI3MTl8aW1hZ2UvanBlZ3xhR1ZoTDJneE15OHhNREl3Tmpjek5qTXhPRFE1TkM5SlRrUlNSVmhEU0U1WVdGaGZPRGd4WHpGVFUxTlVYMGRKVEVGZlZFRkNYek13TUZnek1EQXVhbkJufDY0NjgxZDczNzM2ZTVjOGQ3MzQwNWM4N2M2N2U4MWQyMzVmMDc5ZjQ5MjQzYjEzM2NmYzZlYWE5ZDY5ODc2ZjU
REXNORD
REXNORD
SS881TAB-7.5IN
REXNORD REXNORD
Description
SS881TABK7-1/2 TABLETOP CHAIN ; STAINLESS STL 765.31.72
Plate Top Chain; 881; Stainless Steel with Stainless Steel Top; 1-1/2" Pitch; 7-1/2" Chain Width; Straight Running | Side Flexing
Part #
9066970
BDI #
23779250
Details
331.66
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Table-Top-Chains/SS881TAB-7-5IN/p/23779250
Your Price
$ 331.66 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151615
Weight / Kilogram
0.197
EAN
0793699313116
Product Group - BDI
M00330
Chain Size
881
Basic Construction
Stainless Steel with Stainless Steel Top
Component
Chain
Chain Type
Straight Running | Side Flexing
Material Type
Green Internally Lubricated Acetal
Price Unit
FT
Inch - Metric
Inch
Category - BDI
Flat Top Chain
Harmonized Tariff Code
8428.39.00.00
Noun
Chain
Keyword String
Plate Top
Manufacturer URL
https://www.rexnord.com
Weight / LBS
0.438
Long Description
Plate Top Chain; 881; Stainless Steel with Stainless Steel Top; 1-1/2" Pitch; 7-1/2" Chain Width; Straight Running | Side Flexing
Chain Pitch
1.5 Inch | 38.1 Millimeter
Chain Width
7.5 Inch | 190.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh