SYSTEM PLAST
SYSTEM PLAST
SSA 815 K330
SYSTEM PLAST SYSTEM PLAST
Description
SSA 815 K330 STRAIGHT RUNNING CHAIN ; POR NON-RETURNABLE STEEL 10FT/BOX
Plate Top Chain; 815; Stainless Steel with Stainless Steel Top; 1-1/2" Chain Pitch; 3.3" Chain Width; Straight Running; Austenitic Material Type; Stainless Steel Pin Material; 1.657" Base Width; 0.122" Plate Thickness; 0.508" Plate Height; Straight Plate Shape; 1/4" Pin Diameter
Part #
SSA 815 K330
BDI #
336027
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Material-Handling/Conveyor-Components/Table-Top-Chains/SSA-815-K330/p/336027
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151614
Weight / Kilogram
0.816
EAN
0726166184896
Product Group - BDI
M00330
Chain Size
815
Basic Construction
Stainless Steel with Stainless Steel Top
Component
Chain
Chain Type
Straight Running
Material Type
Austenitic
Pin Material
Stainless Steel
Price Unit
FT
Order in Multiples of
10FT
Minimum Order Quantity
10FT
Plate Shape
Straight
Inch - Metric
Inch
Other Features
High Corrosion and Acid Resistance Material
Category - BDI
Flat Top Chain
Harmonized Tariff Code
8428.39.00.00
Noun
Chain
Keyword String
Plate Top
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
10035
Weight / LBS
1.8
Long Description
Plate Top Chain; 815; Stainless Steel with Stainless Steel Top; 1-1/2" Chain Pitch; 3.3" Chain Width; Straight Running; Austenitic Material Type; Stainless Steel Pin Material; 1.657" Base Width; 0.122" Plate Thickness; 0.508" Plate Height; Straight Plate Shape; 1/4" Pin Diameter
Chain Width
3.3 Inch | 83.82 Millimeter
Chain Pitch
1.5 Inch | 38.1 Millimeter
Plate Thickness
0.122 Inch | 3.099 Millimeter
Base Width
1.657 Inch | 42.088 Millimeter
Plate Height
0.508 Inch | 12.903 Millimeter
Pin Diameter
0.25 Inch | 6.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh