SYSTEM PLAST
SYSTEM PLAST
SSA 815 K450
SYSTEM PLAST SYSTEM PLAST
Description
SSA 815 K450 STRAIGHT RUNNING CHAIN ; POR NON RETURNABLE
815; Stainless Steel with Stainless Steel Top; Chain; 1-1/2" Pitch; 4-1/2" Chain Width; Straight Running | Back Flexing; Austenitic Material Type; Stainless Steel Pin Material; 1.66" Base Width; Straight Plate
Part #
SSA 815 K450
BDI #
336030
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Table-Top-Chains/SSA-815-K450/p/336030
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151615
Weight / Kilogram
1.061
EAN
0726166147785
Product Group - BDI
M00330
Chain Size
815
Basic Construction
Stainless Steel with Stainless Steel Top
Component
Chain
Chain Type
Straight Running | Back Flexing
Material Type
Austenitic
Pin Material
Stainless Steel
Price Unit
FT
Order in Multiples of
10FT
Minimum Order Quantity
10FT
Plate Shape
Straight
Inch - Metric
Inch
Other Features
Single Hinge | Wear Resistance
Category - BDI
Flat Top Chain
Harmonized Tariff Code
8428.39.00.00
Noun
Chain
Keyword String
Plate Top
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
10019
Weight / LBS
2.21
Long Description
815; Stainless Steel with Stainless Steel Top; Chain; 1-1/2" Pitch; 4-1/2" Chain Width; Straight Running | Back Flexing; Austenitic Material Type; Stainless Steel Pin Material; 1.66" Base Width; Straight Plate
Plate Thickness
0.12 Inch | 3.048 Millimeter
Base Width
1.66 Inch | 42.164 Millimeter
Chain Width
4.5 Inch | 114.3 Millimeter
Tab Width
0 Inch | 0 Millimeter
Plate Height
0.51 Inch | 12.954 Millimeter
Pin Diameter
0.25 Inch | 6.35 Millimeter
Chain Pitch
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh