TSUBAKI
TSUBAKI
TN 1143-P 10FT
TSUBAKI TSUBAKI
Description
TN 1143-P 10FT ROLLER CHAIN ; 10FT/BOX
Plate Top Chain; 1143; Carbon Steel with Polyacetal Top; 3/4" Chain Pitch; 4-1/2" Chain Width; Straight Running; Standard Material Type; Stainless Steel Pin Material; 1.22" Base Width; 0.157" Plate Thickness; 0.928" Plate Height; Straight Plate Shape; 0.235" Pin Diameter
Part #
TN 1143-P 10FT
BDI #
22382766
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Table-Top-Chains/TN-1143-P-10FT/p/22382766
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
0.726
EAN
0097039189851
Product Group - BDI
M02290
Chain Size
1143
Basic Construction
Carbon Steel with Polyacetal Top
Component
Chain
Chain Type
Straight Running
Material Type
Standard
Pin Material
Stainless Steel
Price Unit
FT
Order in Multiples of
10FT
Minimum Order Quantity
10FT
Plate Shape
Straight
Inch - Metric
Inch
Category - BDI
Flat Top Chain
Harmonized Tariff Code
8428.39.00.00
Noun
Chain
Keyword String
Plate Top
Manufacturer URL
https://tsubaki.com
Long Description
Plate Top Chain; 1143; Carbon Steel with Polyacetal Top; 3/4" Chain Pitch; 4-1/2" Chain Width; Straight Running; Standard Material Type; Stainless Steel Pin Material; 1.22" Base Width; 0.157" Plate Thickness; 0.928" Plate Height; Straight Plate Shape; 0.235" Pin Diameter
Pin Diameter
0.235 Inch | 5.969 Millimeter
Chain Width
4.5 Inch | 114.3 Millimeter
Plate Height
0.928 Inch | 23.571 Millimeter
Chain Pitch
0.75 Inch | 19.05 Millimeter
Plate Thickness
0.157 Inch | 3.988 Millimeter
Base Width
1.22 Inch | 30.988 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh