REXNORD
REXNORD
TP 1864K4.5
REXNORD REXNORD
Description
1864K4-1/2 TP 514-113-19 TOP PLATE ; AND SADDLE
1864; 2 Piece Steel with Steel Top; Top Plate; 3/4" Pitch; 4-1/2" Chain Width; Straight Running | Back Flexing; Standard Material Type; Stainless Steel Pin Material; 1.12" Base Width; Straight Plate
Part #
9020074
BDI #
18139558
Details
16.4
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Table-Top-Chains/TP-1864K4-5/p/18139558
Your Price
$ 16.40 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151600
Weight / Kilogram
0.112
EAN
0698210122799
Product Group - BDI
M00330
Chain Size
1864
Basic Construction
2 Piece Steel with Steel Top
Component
Top Plate
Chain Type
Straight Running | Back Flexing
Material Type
Standard
Pin Material
Stainless Steel
Price Unit
EA
Order in Multiples of
EA
Minimum Order Quantity
1
Plate Shape
Straight
Inch - Metric
Inch
Other Features
Base Roller Chain | Heavy Duty
Category - BDI
Flat Top Chain
Harmonized Tariff Code
8428.39.00.00
Noun
Top Plate
Keyword String
Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
1864 4.5 I
Weight / LBS
0.246
Long Description
1864; 2 Piece Steel with Steel Top; Top Plate; 3/4" Pitch; 4-1/2" Chain Width; Straight Running | Back Flexing; Standard Material Type; Stainless Steel Pin Material; 1.12" Base Width; Straight Plate
Tab Width
0 Inch | 0 Millimeter
Pin Diameter
0.23 Inch | 5.842 Millimeter
Plate Thickness
0.12 Inch | 3.048 Millimeter
Base Width
1.12 Inch | 28.448 Millimeter
Chain Pitch
0.75 Inch | 19.05 Millimeter
Chain Width
4.5 Inch | 114.3 Millimeter
Plate Height
0.86 Inch | 21.844 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh