REXNORD
REXNORD
TP 1874SSSG
REXNORD REXNORD
Description
1874SS-SG TOP PLATE ; 514-57-1
1874; 2 Piece Stainless Steel with Gripper Retainer; Top Plate; 3/4" Pitch; 3-5/8" Chain Width; Straight Running | Side Flexing | Back Flexing; Standard Material Type; Stainless Steel Pin Material; 2.25" Tab Width; Straight Plate
Part #
9020088
BDI #
18139574
Details
32.08
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Table-Top-Chains/TP-1874SSSG/p/18139574
Your Price
$ 32.08 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151600
Weight / Kilogram
0.11
EAN
0698210849788
Product Group - BDI
M00330
Chain Size
1874
Basic Construction
2 Piece Stainless Steel with Gripper Retainer
Component
Top Plate
Chain Type
Straight Running | Side Flexing | Back Flexing
Material Type
Standard
Pin Material
Stainless Steel
Price Unit
EA
Order in Multiples of
EA
Minimum Order Quantity
1
Plate Shape
Straight
Inch - Metric
Inch
Other Features
Base Roller Chain | Heavy Duty | With Tab
Category - BDI
Flat Top Chain
Harmonized Tariff Code
8428.39.00.00
Noun
Top Plate
Keyword String
Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
STAINLESS
Weight / LBS
0.253
Long Description
1874; 2 Piece Stainless Steel with Gripper Retainer; Top Plate; 3/4" Pitch; 3-5/8" Chain Width; Straight Running | Side Flexing | Back Flexing; Standard Material Type; Stainless Steel Pin Material; 2.25" Tab Width; Straight Plate
Base Width
0 Inch | 0 Millimeter
Pin Diameter
0.2 Inch | 5.08 Millimeter
Plate Thickness
0.12 Inch | 3.048 Millimeter
Chain Width
3.625 Inch | 92.075 Millimeter
Plate Height
0 Inch | 0 Millimeter
Chain Pitch
0.75 Inch | 19.05 Millimeter
Tab Width
2.25 Inch | 57.15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh