

REXNORD
REXNORD
TP LF3873K10
REXNORD REXNORD
Description
TP LF3873K10 TOP PLATE ; NON-RETURNABLE 114-129-2
Top Plate, Chain; 3873; 2 Piece Steel with Plastic Top; 3/4" Pitch; 10" Chain Width; Straight Running | Side Flexing | Back Flexing; Stainless Steel; Straight Plate
Part #
10069624
BDI #
18144283

Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Material-Handling/Conveyor-Components/Table-Top-Chains/TP-LF3873K10/p/18144283
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151615
Weight / Kilogram
0.081
EAN
0698210821692
Product Group - BDI
M00330
Chain Size
3873
Basic Construction
2 Piece Steel with Plastic Top
Component
Top Plate
Chain Type
Straight Running | Side Flexing | Back Flexing
Material Type
Low Friction
Pin Material
Stainless Steel
Price Unit
EA
Order in Multiples of
EA
Minimum Order Quantity
1
Plate Shape
Straight
Inch - Metric
Inch
Other Features
With Tab
Category - BDI
Flat Top Chain
Harmonized Tariff Code
8428.39.00.00
Noun
Top Plate
Keyword String
Chain
Manufacturer URL
https://www.regalrexnord.com
Long Description
Top Plate, Chain; 3873; 2 Piece Steel with Plastic Top; 3/4" Pitch; 10" Chain Width; Straight Running | Side Flexing | Back Flexing; Stainless Steel; Straight Plate
Plate Thickness
0.25 Inch | 6.35 Millimeter
Plate Height
1.23 Inch | 31.242 Millimeter
Tab Width
2.23 Inch | 56.642 Millimeter
Pin Diameter
0.2 Inch | 5.08 Millimeter
Chain Pitch
0.75 Inch | 19.05 Millimeter
Chain Width
10 Inch | 254 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh