https://www.bdiexpress.com/medias/INDREXTPXXXX-1873G-2STL-TAB-300X300.jpg?context=bWFzdGVyfHJvb3R8MTAzMjh8aW1hZ2UvanBlZ3xhRFZpTDJnNVpTOHhNREl3T0Rjek9EY3dOVFF6T0M5SlRrUlNSVmhVVUZoWVdGaGZNVGczTTBkZk1sTlVURjlVUVVKZk16QXdXRE13TUM1cWNHY3xkZGU3OGZlZjkwMDE3N2ZiNjZjMGRkMzJkMjk5MzEyNmY1ZjkzMjEyMjgyMTUzOWI4M2IzYzYyNmVlZmRhYjVl
REXNORD
REXNORD
TP PS1873SG
REXNORD REXNORD
Description
PS1873SG TOP PLATE ; GREY 114-676-5 $
1873; 2 Piece Steel with Gripper Retainer; Top Plate; 3/4" Pitch; 3-3/4" Chain Width; Straight Running | Side Flexing | Back Flexing; Platinum Series Material Type; Stainless Steel Pin Material; 2.23" Tab Width; Straight Plate
Part #
1267853
BDI #
18146161
Details
4.02
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Table-Top-Chains/TP-PS1873SG/p/18146161
Your Price
$ 4.02 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151600
Weight / Kilogram
0.036
EAN
0793699670875
Product Group - BDI
M00330
Chain Size
1873
Basic Construction
2 Piece Steel with Gripper Retainer
Component
Top Plate
Chain Type
Straight Running | Side Flexing | Back Flexing
Material Type
Platinum Series
Pin Material
Stainless Steel
Price Unit
EA
Order in Multiples of
EA
Minimum Order Quantity
1
Plate Shape
Straight
Inch - Metric
Inch
Other Features
Base Roller Chain | With Tab
Category - BDI
Flat Top Chain
Harmonized Tariff Code
8428.39.00.00
Noun
Top Plate
Keyword String
Chain
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
0.079
Long Description
1873; 2 Piece Steel with Gripper Retainer; Top Plate; 3/4" Pitch; 3-3/4" Chain Width; Straight Running | Side Flexing | Back Flexing; Platinum Series Material Type; Stainless Steel Pin Material; 2.23" Tab Width; Straight Plate
Pin Diameter
0.2 Inch | 5.08 Millimeter
Plate Height
1.14 Inch | 28.956 Millimeter
Tab Width
2.23 Inch | 56.642 Millimeter
Chain Pitch
0.75 Inch | 19.05 Millimeter
Plate Thickness
0.16 Inch | 4.064 Millimeter
Chain Width
3.75 Inch | 95.25 Millimeter
Base Width
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh