TSUBAKI
TSUBAKI
TS1143PA
TSUBAKI TSUBAKI
Description
TS1143PA ROLLER CHAIN ; 10FT/BOX
1143; Steel with Stainless Steel Top; Chain; 1-1/2" Pitch; 4-1/2" Chain Width; Straight Running; Standard Material Type; Stainless Steel Pin Material; 1.095" Base Width; Straight Plate
Part #
TS1143-PA
BDI #
22382772
Details
1513.4
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Table-Top-Chains/TS1143PA/p/22382772
Your Price
$ 1,513.40 / box
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151615
Weight / Kilogram
1.22
EAN
0097039190000
Product Group - BDI
M02290
Chain Size
1143
Basic Construction
Steel with Stainless Steel Top
Component
Chain
Chain Type
Straight Running
Material Type
Standard
Pin Material
Stainless Steel
Price Unit
FT
Order in Multiples of
10FT
Minimum Order Quantity
10FT
Plate Shape
Straight
Inch - Metric
Inch
Other Features
Base Roller Chain | Linear Movement | Wear Resistance
Category - BDI
Flat Top Chain
Harmonized Tariff Code
8428.39.00.00
Noun
Chain
Weight / LBS
3
Long Description
1143; Steel with Stainless Steel Top; Chain; 1-1/2" Pitch; 4-1/2" Chain Width; Straight Running; Standard Material Type; Stainless Steel Pin Material; 1.095" Base Width; Straight Plate
Chain Width
4.5 Inch | 114.3 Millimeter
Pin Diameter
0.234 Inch | 5.944 Millimeter
Plate Height
0.889 Inch | 22.581 Millimeter
Plate Thickness
0.125 Inch | 3.175 Millimeter
Chain Pitch
1.5 Inch | 38.1 Millimeter
Base Width
1.095 Inch | 27.813 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh