TSUBAKI
TSUBAKI
TT1016SS
TSUBAKI TSUBAKI
Description
TT1016SS ; POR TOP CHAIN
Plate Top Chain; 1016; Stainless Steel with Stainless Steel Top; 1-1/2" Chain Pitch; 4" Chain Width; Straight Running; Standard Material Type; Stainless Steel Pin Material; 1.645" Base Width; 1/8" Plate Thickness; 1/2" Plate Height; Straight Plate Shape; 1/4" Pin Diameter
Part #
TT1016SS
BDI #
905391
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Table-Top-Chains/TT1016SS/p/905391
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151615
Weight / Kilogram
0.972
EAN
0696223189655
Product Group - BDI
M00330
Chain Size
1016
Basic Construction
Stainless Steel with Stainless Steel Top
Component
Chain
Chain Type
Straight Running
Material Type
Standard
Pin Material
Stainless Steel
Price Unit
FT
Plate Shape
Straight
Inch - Metric
Inch
Category - BDI
Flat Top Chain
Harmonized Tariff Code
8428.39.00.00
Noun
Chain
Keyword String
Plate Top
Manufacturer URL
https://tsubaki.com
Long Description
Plate Top Chain; 1016; Stainless Steel with Stainless Steel Top; 1-1/2" Chain Pitch; 4" Chain Width; Straight Running; Standard Material Type; Stainless Steel Pin Material; 1.645" Base Width; 1/8" Plate Thickness; 1/2" Plate Height; Straight Plate Shape; 1/4" Pin Diameter
Base Width
1.645 Inch | 41.783 Millimeter
Chain Width
4 Inch | 101.6 Millimeter
Pin Diameter
0.25 Inch | 6.35 Millimeter
Plate Height
0.5 Inch | 12.7 Millimeter
Chain Pitch
1.5 Inch | 38.1 Millimeter
Plate Thickness
0.125 Inch | 3.175 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh