TSUBAKI
TSUBAKI
TT1143SS
TSUBAKI TSUBAKI
Description
TT1143SS TABLE TOP CHAIN ; 10FT/BOX
1143; Stainless Steel with Stainless Steel Top; Chain; 1-1/2" Pitch; 4-1/2" Chain Width; Straight Running; Standard Material Type; Stainless Steel Pin Material; 1.645" Base Width; Straight Plate
Part #
TT1143SS
BDI #
905392
Details
114.64
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Table-Top-Chains/TT1143SS/p/905392
Your Price
$ 114.64 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151615
Weight / Kilogram
1.066
EAN
0097039189660
Product Group - BDI
M00330
Chain Size
1143
Basic Construction
Stainless Steel with Stainless Steel Top
Component
Chain
Chain Type
Straight Running
Material Type
Standard
Pin Material
Stainless Steel
Price Unit
FT
Order in Multiples of
10FT
Minimum Order Quantity
10FT
Plate Shape
Straight
Inch - Metric
Inch
Other Features
Linear Movement
Category - BDI
Flat Top Chain
Harmonized Tariff Code
8428.39.00.00
Noun
Chain
Weight / LBS
2.4
Long Description
1143; Stainless Steel with Stainless Steel Top; Chain; 1-1/2" Pitch; 4-1/2" Chain Width; Straight Running; Standard Material Type; Stainless Steel Pin Material; 1.645" Base Width; Straight Plate
Plate Height
0.5 Inch | 12.7 Millimeter
Chain Pitch
1.5 Inch | 38.1 Millimeter
Tab Width
0 Inch | 0 Millimeter
Pin Diameter
0.25 Inch | 6.35 Millimeter
Chain Width
4.5 Inch | 114.3 Millimeter
Base Width
1.645 Inch | 41.783 Millimeter
Plate Thickness
0.125 Inch | 3.175 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh