https://www.bdiexpress.com/medias/INDREXXXXXXX-19436051-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcyMTF8aW1hZ2UvanBlZ3xhR013TDJnME1TOHhNRE00T0RrMk56SXlOelF5TWk5SlRrUlNSVmhZV0ZoWVdGaGZNVGswTXpZd05URmZNekF3ZURNd01DNXFjR2N8MTg1ZWNmNjNiYTUxMmRmNmUzN2Y2MWYxM2YzMmEyZDczMTkyMzQ4ZTQ5YTg3YjJjMzQ4MmY0ZTk5MjVlM2Q1Mg
REXNORD
REXNORD
WX 882 TAB-K450
REXNORD REXNORD
Description
WX 882 TAB-K450 TABLETOP CHAIN ; 81430511 10/BOX
Plate Top Chain; 882 Chain Size; Plastic with Plastic Top; 1-1/2" Pitch; 4-1/2" Chain Width; Side Flexing; Abrasion Resistant Material Type; Stainless Steel Pin Material; 2.992" Tab Width; Straight
Part #
1268179
BDI #
19436051
Details
191.6
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Table-Top-Chains/WX-882-TAB-K450/p/19436051
Your Price
$ 191.60 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151614
Weight / Kilogram
0.6
EAN
0793699741230
Product Group - BDI
M00330
Chain Size
882
Basic Construction
Plastic with Plastic Top
Component
Chain
Chain Type
Side Flexing
Material Type
Abrasion Resistant
Pin Material
Stainless Steel
Price Unit
FT
Plate Shape
Straight
Inch - Metric
Inch
Category - BDI
Flat Top Chain
Harmonized Tariff Code
8428.39.00.00
Noun
Chain
Keyword String
Plate Top
Weight / LBS
0.17
Long Description
Plate Top Chain; 882 Chain Size; Plastic with Plastic Top; 1-1/2" Pitch; 4-1/2" Chain Width; Side Flexing; Abrasion Resistant Material Type; Stainless Steel Pin Material; 2.992" Tab Width; Straight
Chain Pitch
1.5 Inch | 38.1 Millimeter
Tab Width
2.992 Inch | 76 Millimeter
Chain Width
4.5 Inch | 114.3 Millimeter
Pin Diameter
0.34 Inch | 8.636 Millimeter
Plate Thickness
0.19 Inch | 4.826 Millimeter
Plate Height
0.88 Inch | 22.352 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh