Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

XLG1040FTM-3.3IN https://www.bdiexpress.com/medias/INDREXXXXXXX-10604555-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkxMjB8aW1hZ2UvanBlZ3xhR00yTDJneFppOHhNRE0zTmpRek9USXdNVGd5TWk5SlRrUlNSVmhZV0ZoWVdGaGZNVEEyTURRMU5UVmZNekF3ZURNd01DNXFjR2N8NWY2MjkzOWJhYzQzM2NlNjY0ZTJiNTY3ZDljMjVmMjJmMDAzNmJlZjcxMmQ2ZTVlMzcyMWJhY2JhZWRmMjNiZQ
26263434 Table Top Chains 

REXNORD REXNORD

XLG1040FTM-3.3IN

Description

XLG1040FTM-3.3IN MAT TOP CHAIN

Plate Top Chain; 1040 Chain Size; Plastic with Plastic Top; 1" Pitch; 3.3" Chain Width; Side Flexing; Low Friction Material Type; Stainless Steel Pin Material; 1.65" Base Width; Straight

Part #

XLG1040FTM-3.3IN

BDI #
26263434

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31151615
Weight / Kilogram
0
EAN
0782934965678
Product Group - BDI
M00330
Chain Size
1040
Basic Construction
Plastic with Plastic Top
Component
Chain
Chain Type
Side Flexing
Material Type
Low Friction
Pin Material
Stainless Steel
Price Unit
FT
Plate Shape
Straight
Inch - Metric
Inch
Category - BDI
Flat Top Chain
Harmonized Tariff Code
8428.39.00.00
Noun
Chain
Keyword String
Plate Top
Manufacturer URL
Weight / LBS
0.03
Long Description
Plate Top Chain; 1040 Chain Size; Plastic with Plastic Top; 1" Pitch; 3.3" Chain Width; Side Flexing; Low Friction Material Type; Stainless Steel Pin Material; 1.65" Base Width; Straight
Chain Width
3.3 Inch | 83.82 Millimeter
Base Width
1.65 Inch | 41.91 Millimeter
Chain Pitch
1 Inch | 25.4 Millimeter
Plate Thickness
0.34 Inch | 8.636 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh