https://www.bdiexpress.com/medias/INDREXXXXXXX-10375093-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgxNTN8aW1hZ2UvanBlZ3xhR1V6TDJobE1TOHhNRE0zTmpReU9UWXdNRGM1T0M5SlRrUlNSVmhZV0ZoWVdGaGZNVEF6TnpVd09UTmZNekF3ZURNd01DNXFjR2N8NTQxNjE1Yjk5OTc4NmRjYjA4YWZlMjhkZDRjOTZkNDRjM2U5NmUxNDc4ZDZiMDRiNDVhODhiYTVhMGU2OTM5MA
REXNORD
REXNORD
XLG1050FTTAB-3.3IN
REXNORD REXNORD
Description
XLG1050FTTAB-3.3IN MAT TOP CHAIN (SMARTCATALOG)
Plate Top Chain; 1050 Chain Size; Plastic with Plastic Top; 1" Pitch; 3.3" Chain Width; Side Flexing; Low Friction Material Type; Stainless Steel Pin Material; Straight
Part #
10375093
BDI #
26254022
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Table-Top-Chains/XLG1050FTTAB-3-3IN/p/26254022
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
Weight / Kilogram
0.05
EAN
782935317575
Product Group - BDI
M00330
Chain Size
1050
Basic Construction
Plastic with Plastic Top
Component
Chain
Chain Type
Side Flexing
Material Type
Low Friction
Pin Material
Stainless Steel
Price Unit
FT
Plate Shape
Straight
Inch - Metric
Inch
Category - BDI
Flat Top Chain
Harmonized Tariff Code
8428.39.00.00
Noun
Chain
Weight / LBS
0.05
Long Description
Plate Top Chain; 1050 Chain Size; Plastic with Plastic Top; 1" Pitch; 3.3" Chain Width; Side Flexing; Low Friction Material Type; Stainless Steel Pin Material; Straight
Chain Width
3.3 Inch | 83.82 Millimeter
Chain Pitch
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh