REXNORD
REXNORD
114-1349-1
REXNORD REXNORD
Description
GUIDE RING NONMET HALF21T ; 114-1349-1
Thermoplastic Split Guide Ring; Used For 815 | 820; 5.08 IN OD X 0.19 IN THK; Nylon
Part #
9120148
BDI #
18143378
Details
11.96
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Table-Top-and-Modular-Chain-Accessories/114-1349-1/p/18143378
Your Price
$ 11.96 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
Weight / Kilogram
0.045
EAN
0793699262681
Product Group - BDI
M00332
Part Type
Split Guide Ring
Part Description
Thermoplastic Split Guide Ring
Used For
815 | 820
Size
5.08 IN OD X 0.19 IN THK
Material
Nylon
Inch - Metric
Inch
Other Features
21 Teeth
Category - BDI
Flat Top Accessories
Harmonized Tariff Code
8428.39.00.00
Noun
Ring
Keyword String
Guide Split
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
GUIDE RING
Weight / LBS
0.1
Long Description
Thermoplastic Split Guide Ring; Used For 815 | 820; 5.08 IN OD X 0.19 IN THK; Nylon