REXNORD
REXNORD
114-321-1
REXNORD REXNORD
Description
114-321-1 ROLLER
Low Backline Pressure Roller; Used For 883; 0.5 IN Dia; Acetal
Part #
9020037
BDI #
18138464
Details
0.54
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Table-Top-and-Modular-Chain-Accessories/114-321-1/p/18138464
Your Price
$ 0.54 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
24101701
Weight / Kilogram
0
EAN
0698210849757
Product Group - BDI
M00134
Part Type
Roller
Part Description
Low Backline Pressure Roller
Used For
883
Size
0.5 IN Dia
Material
Acetal
Inch - Metric
Inch
Other Features
Low Friction
Category - BDI
Flat Top Accessories
Harmonized Tariff Code
8428.39.00.00
Noun
Roller
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
FDA Approv
Weight / LBS
0.001
Long Description
Low Backline Pressure Roller; Used For 883; 0.5 IN Dia; Acetal