![114-582-1](/medias/INDREXCHAINX-D-GRIPPER-BLACK-PHOTO-300X300.jpg?context=bWFzdGVyfHJvb3R8MTUyOTZ8aW1hZ2UvanBlZ3xhR05rTDJoaU9TOHhNREl3Tmpjek16WTVOekExTkM5SlRrUlNSVmhEU0VGSlRsaGZSRjlIVWtsUVVFVlNYMEpNUVVOTFgxQklUMVJQWHpNd01GZ3pNREF1YW5Cbnw4OGY4OWUzOTNjMGI0ZTI5MGZkYzI1ZGExZmQwYjkwYzMxOWQ2MWUzNzI2NjQyNGQwMjFkZjliYzVkODA1M2Mz)
![114-582-1](/medias/INDREXCHAINX-D-GRIPPER-BLACK-PHOTO-300X300.jpg?context=bWFzdGVyfHJvb3R8MTUyOTZ8aW1hZ2UvanBlZ3xhR05rTDJoaU9TOHhNREl3Tmpjek16WTVOekExTkM5SlRrUlNSVmhEU0VGSlRsaGZSRjlIVWtsUVVFVlNYMEpNUVVOTFgxQklUMVJQWHpNd01GZ3pNREF1YW5Cbnw4OGY4OWUzOTNjMGI0ZTI5MGZkYzI1ZGExZmQwYjkwYzMxOWQ2MWUzNzI2NjQyNGQwMjFkZjliYzVkODA1M2Mz)
REXNORD
REXNORD
114-582-1
REXNORD REXNORD
Description
114-582-1/D1-11405821 GRIPPER ; GRIP D NEO BK 40SH $
1873 Series D Shaped Gripper Attachment; Used for 1873; 3.35 IN W; Neoprene
Part #
1267746
BDI #
18138482
Details
6.69
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Table-Top-and-Modular-Chain-Accessories/114-582-1/p/18138482
Your Price
$ 6.69 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.06
EAN
0698210848897
Product Group - BDI
M00134
Part Type
Gripper Attachment
Part Description
1873 Series D Shaped Gripper Attachment
Used For
1873
Size
3.35 IN W
Material
Neoprene
Inch - Metric
Inch
Other Features
Side Grip
Category - BDI
Flat Top Accessories
Harmonized Tariff Code
8428.39.00.00
Noun
Attachment
Keyword String
Gripper
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
0.139
Long Description
1873 Series D Shaped Gripper Attachment; Used for 1873; 3.35 IN W; Neoprene