REXNORD
REXNORD
114-870-1
REXNORD REXNORD
Description
TRAN PLT SCREW 1/4-20INX27 ; 114-870-1 NON RETURNABLE
Transfer Plate Cap Screw; Used For 4707 | 5997 | 9200; 1/4-20 Thread
Part #
114-870-1
BDI #
24108849
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Table-Top-and-Modular-Chain-Accessories/114-870-1/p/24108849
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31161501
Weight / Kilogram
0.009
EAN
0698210122676
Product Group - BDI
M00332
Part Type
Screw
Part Description
Transfer Plate Cap Screw
Used For
4707 | 5997 | 9200
Size
1/4-20 Thread
Inch - Metric
Inch
Category - BDI
Flat Top Accessories
Harmonized Tariff Code
8428.39.00.00
Noun
Screw
Keyword String
Cap
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
SCREW PAN
Weight / LBS
0.02
Long Description
Transfer Plate Cap Screw; Used For 4707 | 5997 | 9200; 1/4-20 Thread