REXNORD
REXNORD
614-11-1
REXNORD REXNORD
Description
1700-10" CD RH CORNER DISC ASSY ; R/H 614-11-1
1700 Series Corner Disc; Used For 1700 | 1765; 10 IN OD; Aluminum
Part #
9167745
BDI #
18138775
Details
768.5
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Table-Top-and-Modular-Chain-Accessories/614-11-1/p/18138775
Your Price
$ 768.50 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
1.905
EAN
0698210692322
Product Group - BDI
M00134
Part Type
Corner Disc
Part Description
1700 Series Corner Disc
Used For
1700 | 1765
Size
10 IN OD
Material
Aluminum
Inch - Metric
Inch
Other Features
Raised Hub
Category - BDI
Flat Top Accessories
Harmonized Tariff Code
8428.39.00.00
Noun
Disc
Keyword String
Corner
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
1700 SERIE
Weight / LBS
4.2
Long Description
1700 Series Corner Disc; Used For 1700 | 1765; 10 IN OD; Aluminum