REXNORD
REXNORD
614-12-3
REXNORD REXNORD
Description
614-12-3 CORNER DISC ASSY ; 18" 1701 ASSY FLT TP
1701 Series Corner Disc; Used For 1701; 18 IN OD; Aluminum
Part #
9120142
BDI #
18141550
Details
1483.58
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Table-Top-and-Modular-Chain-Accessories/614-12-3/p/18141550
Your Price
$ 1,483.58 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
3.175
EAN
0698210837655
Product Group - BDI
M00134
Part Type
Corner Disc
Part Description
1701 Series Corner Disc
Used For
1701
Size
18 IN OD
Material
Aluminum
Inch - Metric
Inch
Other Features
Flat Top
Category - BDI
Flat Top Accessories
Harmonized Tariff Code
8428.39.00.00
Noun
Disc
Keyword String
Corner
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
1701 BEVEL
Weight / LBS
7
Long Description
1701 Series Corner Disc; Used For 1701; 18 IN OD; Aluminum