REXNORD
REXNORD
614-73-1
REXNORD REXNORD
Description
5997 TRANSFER PLATE 614-73-1 ; FINGER STYLE 114-683-1
4707/5997 Transfer Comb Kit; Used For 4707 | 5990 | 5997; 8.5 IN L X 5.92 IN W X 0.25 IN THK | 1.5 IN W Slot
Part #
8500466
BDI #
21473870
Details
62.19
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Material-Handling/Conveyor-Components/Table-Top-and-Modular-Chain-Accessories/614-73-1/p/21473870
Your Price
$ 62.19 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.171
EAN
0793699289374
Product Group - BDI
M00134
Part Type
Transfer Plate Kit
Part Description
4707/5997 Transfer Comb Kit
Used For
4707 | 5990 | 5997
Size
8.5 IN L X 5.92 IN W X 0.25 IN THK | 1.5 IN W Slot
Inch - Metric
Inch
Other Features
Long | With Screw | With Cap
Category - BDI
Flat Top Accessories
Harmonized Tariff Code
8428.39.00.00
Noun
Plate Kit
Keyword String
Transfer
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
10131834
Weight / LBS
0.378
Long Description
4707/5997 Transfer Comb Kit; Used For 4707 | 5990 | 5997; 8.5 IN L X 5.92 IN W X 0.25 IN THK | 1.5 IN W Slot